6-1/2 ft. x 6 in. Line Set Cover System in White
6-1/2 ft. x 6 in. Line Set Cover System in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 80.00-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- The Speed Channel™ 230-D6W 6 in white line set cover channel by DiversiTech® is 6-1/2 ft. long and includes a pack of Speed Clips™. It's made of UV resistant PVC material to resist the elements and provide lasting protection.
- Made of UV resistant PVC material to resist the elements and provide lasting protection
- SpeediClip™ simply slides into place on a railing molding into the inside of the Speed Channel™ allowing for single person installation.
Documents
Specifications
- Brand Model Compatibility:
- B-316, B-322
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Elbow Degree:
- 90
- Fitting Size 1:
- 6
- Fitting Size 2:
- 6
- Fitting Sizes:
- 6 in
- Length:
- 6-1/2
- Size:
- 6 in
- UPC:
- 095247162956
- Width:
- 6