6 X 25 SUPURR-FLEX 5 PLY DUCT
6 X 25 SUPURR-FLEX 5 PLY DUCT
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Flex-Line Connectors allow a kink-free connection from the mini-split wall unit to the line set for easier and faster installation.
- Made from braided stainless steel for years of reliable performance.
- Each 36" line terminates with a 3-inch copper stub connector that can be flared or soldered to fit.
- Bend and flex to ensure a proper connection even with very sharp turns.
- Since they will not kink it's easy to maintain the integrity of the line connection.
- Flex-Line Connectors make mini-split installations easier and faster.
- Handles up to 800psi operating pressure and are available in 1/4", 3/8", 1/2", and 5/8" sizes.
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Length:
- 36
- Material:
- Copper
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
- Type:
- DIVFUL0625
- UPC:
- 039899884163
- Width:
- 5