62 in. x 12 in. VRF/VRV Mounting Stand Extension Rail Kit
62 in. x 12 in. VRF/VRV Mounting Stand Extension Rail Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- VRF/VRV equipment stand extention kit
- 62" x 12"
Documents
Specifications
- Allowable Load:
- 68.01 lbs
- Color Finish Name:
- Tan
- Height:
- 12
- Material:
- Steel
- Type:
- DIVQSSX6212
- UPC:
- 095247167951