This product requires certification to purchase.

7/8 x 5/8 in. OD Copper Reducer Coupling

DiversiTech®

7/8 x 5/8 in. OD Copper Reducer Coupling

  • Fast #
  • Part #DIVC4100107
  • Item #3350848
  • Manufacturer Part #C410-0107
4.8 out of 5 Customer Rating
Brand image
DiversiTech®

7/8 x 5/8 in. OD Copper Reducer Coupling

  • Fast #
  • Part #DIVC4100107
  • Item #3350848
  • Manufacturer Part #C410-0107
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Copper construction
  • Copper is reusable so it's ideal for sustainable projects
  • Requires Certification

Specifications

Diameter - Inside 1:
7/8 in
Diameter - Inside 2:
5/8 in
Height:
1-1/2 in
Length:
3/4 in
Material:
Copper
Type:
DIVC4100107
UPC:
095247109586
Width:
3/4 in