7-1/2 in. Nylon Cable Ties in Natural (Pack of 50)
7-1/2 in. Nylon Cable Ties in Natural (Pack of 50)
Product Details
Product Details
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Depth:
- 12
- Length:
- 7-1/2
- Material:
- Plastic
- Material Type:
- Nylon
- Origin:
- Domestic
- Package Quantity:
- Pack of 50
- Product Type:
- Cable Ties
- UPC:
- 780653015971
- Width:
- 5-1/4