This product requires certification to purchase.

7 in. Suction Device

DiversiTech®

7 in. Suction Device

  • Fast #
  • Part #DIVDK75
  • Item #795527
  • Manufacturer Part #DK-75
5 out of 5 Customer Rating
Brand image
DiversiTech®

7 in. Suction Device

  • Fast #
  • Part #DIVDK75
  • Item #795527
  • Manufacturer Part #DK-75
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Products are compatible with a series of fittings to connect to condensate drain lines and hoses
  • For best results apply downstream of blockage
  • Tool is designed to create a vacuum of up to 17 in. hg which will adequately dislodge most blockages
  • Once blockage is dislodged, remove tool and allow natural flow to flush debris
  • Interchangeable with all drain kat cone sizes from 1/2 - 2 in
  • Used with air, nitrogen and CO2
  • Features a 1/4 in flare or safety blow tip connection
  • Requires Certification

Specifications

Application:
Residential
Height:
5 in
Length:
7 in
Proposition 65:
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. For more information go to www.P65Warnings.ca.gov
Tool Type:
Attachment
UPC:
095247150250
Weight:
0.15 lb
Width:
3-1/2 in