74 in. x 18 in. VRF/VRV Equipment Mounting Stand
74 in. x 18 in. VRF/VRV Equipment Mounting Stand
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- VRF/VRV equipment stand
- 74" x 18"
Documents
Specifications
- Allowable Load:
- 104.87 lbs
- Color Finish Name:
- Tan
- Height:
- 18
- Material:
- Steel
- Type:
- DIVQSSB7418
- UPC:
- 095247167906