This product requires certification to purchase.

9V ALK Battery

DiversiTech®

9V ALK Battery

  • Fast #
  • Part #DIV7AL9V
  • Item #2465507
  • Manufacturer Part #7-AL9V
5 out of 5 Customer Rating
Brand image
DiversiTech®

9V ALK Battery

  • Fast #
  • Part #DIV7AL9V
  • Item #2465507
  • Manufacturer Part #7-AL9V
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Shrink Packed Battery has the same battery performance at the Contractor Pack, just at a lower cost.
  • This battery is formulated specifically to exceed the everyday demands of the industrial applications and has outstanding dependability for those must work applications.
  • Alkaline 9V Battery
  • Requires Certification

Specifications

Battery Size:
9V
Battery Type:
Alkaline
Depth:
4-3/4 in
Height:
1-1/4 in
Length:
4-3/4 in
UPC:
012800000449
Volts:
125V
Weight:
0.2 lb
Width:
5-1/2 in