This product requires certification to purchase.

AA ALK Battery

DiversiTech®

AA ALK Battery

  • Fast #
  • Part #DIV7ALAA
  • Item #2851035
  • Manufacturer Part #7-ALAA
3.1 out of 5 Customer Rating
Brand image
DiversiTech®

AA ALK Battery

  • Fast #
  • Part #DIV7ALAA
  • Item #2851035
  • Manufacturer Part #7-ALAA
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 8 Case: 8
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • The Shrink Packed Battery has the same battery performance at the Contractor Pack, just at a lower cost.
  • This battery is formulated specifically to exceed the everyday demands of the industrial applications and has outstanding dependability for those must work applications.
  • Alkaline 9V Battery
  • Requires Certification

Specifications

Battery Size:
9V
Battery Type:
Alkaline
Brand Model Compatibility:
Rayovac
Color Finish Name:
Black, Silver
Depth:
1-3/4 in
Height:
3/4 in
Length:
1-3/4 in
Type:
DIV7ALAA
UPC:
012800000432
Volts:
9V
Weight:
0.1 lb
Width:
1 in