9/16 - 1-1/16 in. Stainless Steel Hose Clamp
Acid Test Kit™ 9/16 - 1-1/16 in. Stainless Steel Hose Clamp
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Partial stainless, worm drive, adjustable
- 300 series stainless steel 1/2 in band with plated 5/16 in slotted hex head screw and housing, except the B-4H which has a 5/16 in band with 1/4 in nut
- Recommended for most applications
- 100% interlock construction features one-piece housing which directly locks into band
- Spot weld free design
- Matching are/prep sink faucet for coordinated kitchen
Specifications
- Collection:
- Acid Test Kit™
- Color Finish Name:
- Silver
- Depth:
- 1-3/4
- Fits Pipe Size:
- 9/16 in - 1-1/16 in
- Height:
- 3-1/2
- Length:
- 1-3/4
- Material:
- Stainless Steel
- Material Type:
- 300
- Product Type:
- Hose Clamp
- Size:
- #10
- UPC:
- 012949640100
- Width:
- 1-3/4