Adjustable Delay on Break Timer
Adjustable Delay on Break Timer
Package Quantity Info:
Each: 1 Inner Pack: 48 Case: 48-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Easy to use
- Includes one black insulated clip
- Includes one red insulated clip
- Feature red and black color coding for easy identification during use
Specifications
- AMP:
- 1.5
- Color Finish Name:
- Black
- Depth:
- 7
- Height:
- 1/2
- Length:
- 7
- Type:
- DIVADB1
- UPC:
- 686109980018
- Volts:
- 120/240V
- Width:
- 3-1/4