Aluminum Roof Louver
Aluminum Roof Louver
Package Quantity Info:
Each: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Seamless metal drain pan
- Nestable with rolled edges
- The ultimate in drain pan design, tailored for easy distribution and intallation
- Fittings are conveniently packaged with the pan for simple and efficient installation
Specifications
- Color Finish Name:
- Silver
- Height:
- 2-1/2 in
- Length:
- 30 in
- Material:
- Metal
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
- UPC:
- 050206100004
- Width:
- 50 in