Anodized Aluminum Hook and Pick Set
Anodized Aluminum Hook and Pick Set
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 50-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- For separating wires, removing small fuses, O rings, retrieving washers and loose parts too small to pick up with your fingers.
- Bright-dipped, anodized hex-shaped aluminum handles with powerful magnet on end.
- Handy screw-in hook, pick, point and scribe.
- High carbon polished needle steel.
- All in a compact zip-lock vinyl pouch that fits in your shirt pocket!
- Set includes four screw-in tips plus handle.
Specifications
- Color Finish Name:
- Silver
- Handle Material:
- Anodized Aluminum
- Height:
- 1/4
- Length:
- 5-3/4
- Material:
- Aluminum
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
- Tool Type:
- Hook and Pick Set
- UPC:
- 686109000297
- Weight:
- 1/5
- Width:
- 4