3-Year 18-32 VAC 15 in Magnetic Mount UV System
APCO-X MAG 3-Year 18-32 VAC 15 in Magnetic Mount UV System
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12Product Details
Product Details
- Designed for quick and easy installation with its powerful coated anti-vibration magnet, APCO-X MAG is the perfect solution for small format HVAC systems. With its advanced 11 in. non-ozone 3 year, single UVC lamp and lifetime ever carbon catalyst
- APCO-X MAG helps maintain a healthy HVAC system while neutralizing odor-causing VOCs and biological contaminants that would otherwise recirculate throughout the home or building. With its lifetime warranty and performance guarantee, multiple voltage 18-32V and proven, tested and safe technology allows for easy installation in almost any HVAC system
- Exclusive V-Twin ever Carbon Matrix™ with nanotech antimicrobial coating
- Advanced 3-year UVC 254nm quartz lamp
- Easy magnet-mount installation treats the whole-HVAC system including evaporator coil and airstream
- UL validated to produce no harmful ozone
- Mounting magnet with anti-vibration coating
- Lifetime warranty ensures years of trouble free operation
- Continuously treats the whole-system
Specifications
- AMP:
- 0.8
- Average Life:
- 3
- Collection:
- APCO-X MAG
- Depth:
- 22-19/100
- ETL Listed:
- Yes
- Height:
- 5-13/100
- Length:
- 15
- Power Source:
- Electric
- Product Type:
- Ultraviolet Lamp
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
- UPC:
- 850024553859
- Volts:
- 18/32V
- Width:
- 5-19/50