This product requires certification to purchase.

Assorted Wire Connector

DiversiTech®

Assorted Wire Connector

  • Fast #
  • Part #DIV623MIX
  • Item #7851351
  • Manufacturer Part #623-MIX
3.7 out of 5 Customer Rating
Brand image
DiversiTech®

Assorted Wire Connector

  • Fast #
  • Part #DIV623MIX
  • Item #7851351
  • Manufacturer Part #623-MIX
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 360
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The 623-MIX Twist-On Wire Connectors Combo Kit is a very handy and convenient Wire Connector kit. It contains 600 pieces of color coded, twist-on and winged twist-on Wire Connectors in 9 commonly use sizes.
  • Its durable and configurable Plano box is a great organizer for Wire Connector refills and storage. It is a great truck stock item for contractors. This product was made by DiversiTech for the DiversiTech branded items.
  • 600 individual Connectors
  • Twist-On & Winged Twist-On
  • Requires Certification

Specifications

CSA Certified:
Yes
Color Finish Name:
Assorted
Height:
1-19/20 in
UL Listed:
Yes
UPC:
095247150076
Width:
10-1/4 in