20 ft. Drain Line
Asurity™ 20 ft. Drain Line
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- SpeediChannel™
- Unique drain line for mini-split units
- Large diameter drain line
- Furnished in 20 ft lengths with cut marks every 3 7/25 ft
- Connects to 16 mm, 18 mm and 20 mm diameter air conditioning condensation outlet adapters
- Made of UV stabilized low density polyethylene
Documents
Specifications
- Application:
- Air Conditioner, Residential
- Auto Switching Heat:
- No
- Collection:
- Asurity™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 15
- Diameter:
- 5/8
- Diameter - Inside 1:
- 5/8
- Energy Star Compliant:
- No
- Length:
- 20
- Material:
- Plastic
- Material Type:
- LDPE
- MiniSplit Parts or Accessory Type:
- Drain Line
- Smart Home Enabled:
- No
- UPC:
- 095247149599
- Width:
- 7/8