CP SERIES 1/30 HP 2.2GPM 230V Low Profile Plenum Rated HVAC Condensate Pump with 1/3 Gallon Reservoir and 22 Ft Lift
Asurity CP SERIES 1/30 HP 2.2GPM 230V Low Profile Plenum Rated HVAC Condensate Pump with 1/3 Gallon Reservoir and 22 Ft Lift
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 168-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Rated for plenum spaces
- Compact size, only 4-3/8 in H
- LED indicators confirm pump status
- Reversible deck for more installation options
- Suitable for condensate up to 160 Deg F
- Built-in safety overflow switch
- Vibration dampening feet and motor mounts minimize sound
Documents
Specifications
- AMP:
- 1
- Collection:
- Asurity
- Discharge:
- 3/8 in
- Flow Rate:
- 2.2 gpm
- Flow at 10 feet of Head:
- 108 gph
- Height:
- 4-1/4 in
- Hertz:
- 60
- Horsepower:
- 1/30 hp
- Inlet Service Size:
- 3/4 in
- Length:
- 11-3/8 in
- Maximum Feet of Head:
- 22
- Maximum Temperature:
- 160
- Number of Holes:
- 4 Hole
- Pump Application:
- Condensate
- Type:
- DIVCP22LP230P
- UPC:
- 095247167364
- Volts:
- 230V
- Width:
- 5-1/2 in