Pro Series 230V HVAC Condensate Pump with 22 Foot Lift
Asurity Pro Series 230V HVAC Condensate Pump with 22 Foot Lift
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- The Asurity® PROCP-22ST-230 Condensate Pump is a 230 volt pump for standard applications with 22 ft of lift. 20 ft of 3/8 in discharge tubing is included.
- 22 ft maximum lift height
- Suitable for condensate up to 160° F
- Built-in safety overflow switch
- Sturdy metal hang tabs
- Reversible deck for more installation options
- 20 ft of tubing included for easy installation
- 4 inlet holes
Documents
Specifications
- AMP:
- 1
- Collection:
- Asurity
- Cord Length:
- 6 ft
- Depth:
- 12-1/4
- Discharge:
- 3/8 in
- Horsepower:
- 1/30 hp
- Type:
- DIVPROCP22ST230
- UPC:
- 095247173082
- Volts:
- 230V