Ultra Quiet Ductless Internal Mini Split Condensate Pump
Asurity Ultra Quiet Ductless Internal Mini Split Condensate Pump
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10.00 Pallet: 320.00-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- The Asurity® QUIETMINI-I Condensate Pump is designed to install inside minisplit type air conditioners and provide ultra-quiet running utilizing the new ultra-quiet piston technology (UQT) along with a stylish sleek ultra-cool design.
- Ultra Quiet, (19 dBA)
- Max discharge head 26 ft
- Universal voltage - 115 – 230V 60Hz
- Built-In Safety Overflow Switch
- Max Unit Output 24,000 BTU/h, 7 kW
- Flexible installation options. Fits inside line set covers or inside cassette
- Self-priming
- Compact Size with Piston Technology
Specifications
- AMP:
- 0.2
- Collection:
- Asurity
- Discharge:
- 1/4 in
- Type:
- DIVQUIETMINII
- UPC:
- 095247187430
- Volts:
- 115V, 230V