Aviation Snip in Red
Aviation Snip in Red
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6 Pallet: 1846-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The same high quality construction as the Aviation Sips with an additional advantage - the Offset Snips allow your hand to stay above metal for cutting ease and comfort
- Cuts left
- Red handle
Specifications
- Application:
- Residential
- Color Finish Name:
- Red
- Direction of Cut:
- Offset Left
- Material:
- Metal
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tool Type:
- Aviation Snip
- UPC:
- 727226130310