2-1/2 x 9-1/4 x 9-1/4 in. Inject
Boost Juice® 2-1/2 x 9-1/4 x 9-1/4 in. Inject
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 144-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Enhances System Performance
- Eliminates Moisture
- Reduces Compressor Noise
- No Tools Required
- Durable and flexible hose makes installation easy.
Documents
Specifications
- Application:
- HVAC
- CARB OTC LEED Compliant:
- No
- Collection:
- Boost Juice®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear, Orange
- Depth:
- 2-1/2
- FM Approved:
- No
- Length:
- 2-1/2
- NSF Certified:
- No
- Product Type:
- Sealant
- Size:
- 2 oz
- UL Listed:
- No
- UPC:
- 095247165520
- Width:
- 9-1/4