Butt Connector 22-18 AWG 18PK 18-Pack

You last purchased this on
 
DiversiTech®

Butt Connector 22-18 AWG 18PK 18-Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

Butt Connector 22-18 AWG 18PK 18-Pack

  • Fast #
  • Part #DIVB211
  • Item #3184109
  • Manufacturer Part #B211
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Insulated
  • Requires Certification

Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
6-3/4 in
Material:
Plastic
Origin:
Domestic
Package Quantity:
Pack of 18
Type:
DIVB211
Vent Ducted or Ductless:
Ducted/Ductless
Width:
6-3/4 in
Wire Gauge (AWG):
22 ga