This product requires certification to purchase.

Cap for 4 in. Concentric Vent Kit

DiversiTech®

Cap for 4 in. Concentric Vent Kit

  • Fast #
  • Part #DIVCVENTCAP4
  • Item #9766263
  • Manufacturer Part #CVENTCAP4
3.6 out of 5 Customer Rating
Brand image
DiversiTech®

Cap for 4 in. Concentric Vent Kit

  • Fast #
  • Part #DIVCVENTCAP4
  • Item #9766263
  • Manufacturer Part #CVENTCAP4
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in 2 in, 3 in, & 4 in intake vent sizes
  • Requires Certification

Specifications

Length:
10 in
Material:
Plastic
Material Type:
PVC
Type:
DCVENTCAP4
UPC:
095247160990