This product requires certification to purchase.

Channellock Pliers #420

DiversiTech®

Channellock Pliers #420

  • Fast #
  • Part #DIV545420
  • Item #3535702
  • Manufacturer Part #545-420
4.2 out of 5 Customer Rating
Brand image
DiversiTech®

Channellock Pliers #420

  • Fast #
  • Part #DIV545420
  • Item #3535702
  • Manufacturer Part #545-420
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • These fittings are designed to meet most all residential, industrial and irrigatiogricultural needs.
  • Smooth inner walls allow for low pressure drops and resistance to chemicals and corrosion.
  • Highly versatile, lightweight and easy to install.
  • Resists electrolytic and galvanic corrosion.
  • Sch. 40 PVC construction provides high-tensile and impact strength.
  • Solvent weld design makes it easy for DIY plumbing projects and installation.
  • Slip-style pipe insertion for easy connections.
  • Requires Certification

Specifications

Color Finish Name:
White
Height:
1-1/4 in
Length:
1 in
Material:
Plastic
Material Type:
PVC
Proposition 65:
WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
UPC:
025582300676
Weight:
0.03 lb
Width:
1-1/4 in