This product requires certification to purchase.

Breez Edge Pro Smart Thermostat

DiversiTech®

Cielo Breez Edge Pro Smart Thermostat

  • Fast #
  • Part #DIVED101WA
  • Item #11754572
  • Manufacturer Part #ED101WA
5 out of 5 Customer Rating
Brand image
DiversiTech®

Cielo Breez Edge Pro Smart Thermostat

  • Fast #
  • Part #DIVED101WA
  • Item #11754572
  • Manufacturer Part #ED101WA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 360
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Halethorpe, MD
    Pick Up  Not Available
    Not available in MD
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in MD

Product Details

Product Details

  • Advanced Smart Controls: Seamlessly control your mini-split air conditioners and heat pumps from anywhere using a smartphone app or voice assistants like Alexa and Google Assistant
  • Energy Monitoring: Provides detailed insights into energy usage, enabling you to track and optimize consumption for greater efficiency
  • Custom Scheduling & Automation: Set intelligent schedules and automate operations to ensure optimal comfort while saving energy
  • Requires Certification

Specifications

AMP:
0.03
Brand Model Compatibility:
Cielo
Collection:
Cielo
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
1
Diameter:
3-9/10
Display Type:
Digital
Height:
3-9/10
Power Source:
Hardwired
Programmability:
Programmable
Smart Home Enabled:
Yes
Stages:
Variable
Touch Screen:
Yes
Type:
DIVED101WA
UPC:
853937007143
Volts:
24V
Width:
3-9/10