This product requires certification to purchase.

Breez Max in White

DiversiTech®

Cielo Breez Max in White

  • Fast #
  • Part #DIVBM102WA
  • Item #11754570
  • Manufacturer Part #BM102WA
3.5 out of 5 Customer Rating
Brand image
DiversiTech®

Cielo Breez Max in White

  • Fast #
  • Part #DIVBM102WA
  • Item #11754570
  • Manufacturer Part #BM102WA
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 36 Pallet: 648
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Universal Compatibility: Works with a wide range of mini-split, window, and portable air conditioners, making it a versatile smart thermostat.
  • Smart Climate Control: Control your AC from anywhere using the Cielo Home app or voice commands via Alexa, Google Assistant, or Siri
  • Intelligent Scheduling & Geofencing:: Set custom schedules or use location-based controls to automatically adjust the temperature based on your presence.
  • Requires Certification

Specifications

AMP:
0.03
Brand Model Compatibility:
Cielo
Collection:
Cielo
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1
Diameter:
3-9/10
Display Type:
Digital
Height:
3-9/10
Power Source:
Hardwired
Programmability:
Programmable
Smart Home Enabled:
Yes
Stages:
Variable
Touch Screen:
Yes
Type:
DIVBM102WA
UPC:
853937007112
Volts:
24V
Width:
3-9/10