This product requires certification to purchase.

Smart Programmable Thermostat in Black

DiversiTech®

Cielo Smart Programmable Thermostat in Black

  • Fast #
  • Part #DIVCT101WA
  • Item #11754571
  • Manufacturer Part #CT101WA
4.6 out of 5 Customer Rating
Brand image
DiversiTech®

Cielo Smart Programmable Thermostat in Black

  • Fast #
  • Part #DIVCT101WA
  • Item #11754571
  • Manufacturer Part #CT101WA
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 36 Pallet: 648
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Central HVAC Control: Simplifies central HVAC management, allowing you to maintain a perfectly balanced home environment effortlessly
  • Smart App Integration: Easily integrates with popular smart home ecosystems for a unified and convenient experience
  • Energy Usage Insights: Helps reduce energy costs by providing insights and enabling smarter, more efficient HVAC operation
  • Requires Certification

Specifications

AMP:
0.03
Brand Model Compatibility:
Cielo
Collection:
Cielo
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
9/10
Diameter:
3-9/10
Display Type:
Digital
Height:
3-9/10
Power Source:
Hardwired
Programmability:
Programmable
Smart Home Enabled:
Yes
Stages:
Variable
Touch Screen:
Yes
Type:
DIVCT101WA
UPC:
853937007082
Volts:
24V
Width:
3-9/10