This product requires certification to purchase.

31 x 43 x 2 in. Cladlite Pad

DiversiTech®

CladLite® 31 x 43 x 2 in. Cladlite Pad

  • Fast #
  • Part #DIV31432
  • Item #97582
  • Manufacturer Part #3143-2
4.2 out of 5 Customer Rating
Brand image
DiversiTech®

CladLite® 31 x 43 x 2 in. Cladlite Pad

  • Fast #
  • Part #DIV31432
  • Item #97582
  • Manufacturer Part #3143-2
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
CladLite®
Color Finish Category:
Greys
Color Finish Name:
Grey
Height:
2 in
Length:
31 in
Material:
Concrete, Plastic, Steel
Material Type:
Expanded Polystyrene
UPC:
095247407323
Width:
43 in