45 in. x 50 in. x 3 in. Steel-Reinforced Concrete & Foam Equipment Pad - Grey
CladLite® 45 in. x 50 in. x 3 in. Steel-Reinforced Concrete & Foam Equipment Pad - Grey
Package Quantity Info:
Each: 1 Inner Pack: 15 Case: 15 Pallet: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- CladLite® pads use steel reinforcements throughout the pad to add strength and durability to the pad
- CladLite® equipment pads are 80% lighter than solid concrete for easier installation and handling while still providing a sturdy, reliable equipment base
- Made from durable concrete, they provide a sturdy base for your equipment and excellent durability even in extreme outdoor conditions
- It does not craze, soften, or delaminate and has a proven resistance against R-22 and R-134a, compressor oil, salt solution, and synthetic canine urine
- Freeze/thaw, UV, chemical & flame resistant for long-term life outdoors
- Flat bottom design provides excellent resistance to sinking and settling
- Excellent resistance to cracking or crazing
Documents
Specifications
- Allowable Load:
- 627 lbs
- Collection:
- CladLite®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 3
- Length:
- 45
- Material:
- Concrete, Foam, Steel
- Size:
- 45 in x 50 in x 3 in
- Thickness:
- 3 in
- UPC:
- 095247003082
- Width:
- 50