Clipstrip Pocket Light
Clipstrip Pocket Light
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 108-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- FLEX SPOT™ provides 180 lumens from a single high-powered LED in a rugged aluminum chassis for the toughest working conditions.
- Heavy-duty earth magnet on the light base affixes sturdily to any metal work area.
- Bend and stay cable provides added work area flexibility.
- FLEX SPOT™ goes anywhere, stays anywhere, works anywhere.
- The do-it-all LED work light.
- 3 AA batteries included.
Specifications
- Color Finish Name:
- Yellow, Black
- Depth:
- 6-1/5
- Height:
- 6
- Length:
- 1
- Light Bulb Type:
- LED
- Lumens:
- 180
- Type:
- DIV111112
- UL Listed:
- No
- UPC:
- 062774111122
- Volts:
- 4.5V