Closing End CONN 22-14 AWG 100 Pack
Closing End CONN 22-14 AWG 100 Pack
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Made from an exclusive L6X® alloy, the tank is specially optimized to improve durability, fracture toughness and resistance to tearing and cracking.
- Corrosion-resistant - aluminum interior is less susceptible to rust and helps maintain quality of cylinder contents.
- Lightweight -up to 40 percent lighter than comparable steel cylinders.
- Easy-to-Maintain - brushed aluminum external surface provides low maintenance finish.
- Cost Effective - lighter weight and less corrosion results in reduced transportation and cylinder replacement expenses.
- Highly Durable - manufactured from proprietary L6X aluminum alloy.
- Manufactured in the U.S.A., and designed and approved to U.S. DOT and Transportation Canada standards.
Specifications
- Color Finish Name:
- Silver
- Height:
- 1/2
- Length:
- 1/2
- Material:
- Aluminum
- Package Quantity:
- Pack of 100
- Type:
- DIVC222C
- UL Listed:
- Yes
- UPC:
- 095247400430
- Width:
- 1/2
- Wire Gauge (AWG):
- 14 ga;15 ga;16 ga;17 ga;18 ga;19 ga;20 ga;21 ga;22 ga