Concentric Vent PVC 3 in.
Concentric Vent PVC 3 in.
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Vents simplify installation and only require one hole through the wall or roof where the pipes terminate.
- Allows both the intake for combustion air and the exhaust vent to pass through a standard roof or sidewall.
- Without using these vents, the installation would require cutting two holes through the home, one for each pipe.
- Saves time and money by reducing the amount of work required.
- Includes combustion air inlet cap, air inlet pipe, vent pipe and intake/vent concentric Y.
Documents
Specifications
- Depth:
- 61-3/100 in
- Diameter - Inside 1:
- 3 in
- Height:
- 7-17/25 in
- Length:
- 60 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Concentric Vent
- UPC:
- 095247171224
- Width:
- 61-3/100 in