This product requires certification to purchase.

120V Condensate Removal Pump with Tubing

This product has been replaced by

CON PUMP120V22FT LIFTX W/TU
DiversiTech® 120V Condensate Removal Pump with Tubing
Manufacturer Part #ULTRACP-22T
DiversiTech®

CP Series 120V Condensate Removal Pump with Tubing

  • Fast #
  • Part #DIVCP22T
  • Item #3034239
  • Manufacturer Part #CP-22T
3.1 out of 5 Customer Rating
Brand image

This product has been replaced by

CON PUMP120V22FT LIFTX W/TU
DiversiTech® 120V Condensate Removal Pump with Tubing
Manufacturer Part #ULTRACP-22T
DiversiTech®

CP Series 120V Condensate Removal Pump with Tubing

  • Fast #
  • Part #DIVCP22T
  • Item #3034239
  • Manufacturer Part #CP-22T
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Suitable for use with condensate from high efficiency condensing furnaces and boilers which produce acidic condensate
  • Features include vibration dampening feet and motor mounts, metal hang tabs, four inlet holes, a clear indicator display, a float switch and check valve, and a pan pill dispenser
  • Integrating the CP-22 into your system is easy
  • 1/4" quick connect terminals provide easy connection to the built in overflow switch
  • Three terminals are provided allowing flexibility to connect air-handler shut down and optional alarm as needed
  • Comes with 3/8" x 20' tubing
  • Requires Certification

Documents


Specifications

AMP:
1.9, 1
Capacity:
0.5 gal
Collection:
CP Series
Depth:
12 in
Flow Rate:
1.6 gpm
Height:
6-7/10 in
Length:
11-4/5 in
Material:
Plastic
Maximum Feet of Head:
22
Maximum Temperature:
160
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Application:
Cooling
Pump Body Material:
Stainless Steel
UPC:
095247091287
Volts:
120V
Width:
5-9/10 in