55 gal Blue Heat Transfer Fluid
ProTek-Plus™ 55 gal Blue Heat Transfer Fluid
Product Details
Product Details
- ProTek-PLUS™ is an inhibited propylene glycol based industrial heat transfer fluid and anti-freeze that contains food grade corrosion inhibitors.
- Designed to provide freeze and burst protection, excellent thermal conductance, protection against corrosion and fouling and long term stability in closed recirculating water loops.
- Suitable for use in potable water systems.
- Must be mixed with water to provide freeze and burst protection.
- Freeze points and burst points are controlled by the propylene glycol to water ratio.
- Easy to mix and adjust freeze/burst temperature as required.
- Burst protection to -100 F.
Documents
Specifications
- Collection:
- ProTek-Plus™
- Color:
- Blue
- Height:
- 35
- Material:
- Plastic
- Product Type:
- Heat Transfer Fluid
- Size:
- 55 gal
- Type:
- DIVPGPLUS55
- UPC:
- 095247141487
- Width:
- 23