This product requires certification to purchase.

*CVR* SAW BLD 6X 18T

DiversiTech®

*CVR* SAW BLD 6X 18T

  • Fast #
  • Part #DIV540RB618HDM
  • Item #3352578
  • Manufacturer Part #540-RB618HDM
4 out of 5 Customer Rating
Brand image
DiversiTech®

*CVR* SAW BLD 6X 18T

  • Fast #
  • Part #DIV540RB618HDM
  • Item #3352578
  • Manufacturer Part #540-RB618HDM
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Blade Length (in):
6 in
Blade Material:
High Speed Steel
Blade Thickness (in):
0.035 in
Teeth Per Inch:
18
UPC:
095247073030