D Cell ALK Battery
D Cell ALK Battery
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The Shrink Packed Battery has the same battery performance at the Contractor Pack, just at a lower cost.
- This battery is formulated specifically to exceed the everyday demands of the industrial applications and has outstanding dependability for those must work applications.
- Alkaline D Battery
Specifications
- Battery Size:
- D
- Battery Type:
- Alkaline
- Color Finish Name:
- Black, Silver
- Depth:
- 2
- Height:
- 1
- Length:
- 2
- Type:
- DIV7ALD
- UPC:
- 012800000425
- Weight:
- 0.15
- Width:
- 1