1 in.0-24 Zinc Plated Steel Hex Nut and Machine Screw
Devco® 1 in.0-24 Zinc Plated Steel Hex Nut and Machine Screw
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Internally threaded and have a hex drive for nearly all general applications
- Use in any application with a mating male threaded machine bolt or screw
- Hex nuts are used with bolts and washers of the same diameter, material and finish
- Made from zinc plated steel
Specifications
- Coating:
- Zinc Plated
- Collection:
- Devco®
- Color Finish Name:
- Silver
- Depth:
- 4-1/2 in
- Height:
- 1/4 in
- Material:
- Steel
- Product Type:
- Hex Nut, Machine Screw
- Size:
- #10-24
- UPC:
- 780653018156
- Width:
- 3 in