Wire Connector in Orange 100 Pack
Devco® Wire Connector in Orange 100 Pack
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 80 Pallet: 1920-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Color coded connectors
- Quick and secure connection
- Resists chemical actions
- Deep skirt prevents exposure of bare wire
- For use on #22 to #16 AWG wire
Specifications
- Application:
- HVAC
- CSA Certified:
- Yes
- Collection:
- Devco®
- Color Finish Name:
- Orange
- Length:
- 17-3/4 in
- Material:
- Plastic
- Package Quantity:
- Pack of 100
- Product Type:
- Wire Connector
- UL Listed:
- Yes
- UPC:
- 095247062331
- Volts:
- 600V
- Width:
- 15-3/4 in
- Wire Gauge (AWG):
- 22 ga