24 in. x 24 in. x 2 in. Plastic Equipment Pad - Grey
E Lite® 24 in. x 24 in. x 2 in. Plastic Equipment Pad - Grey
Package Quantity Info:
Each: 1 Inner Pack: 44 Case: 44 Pallet: 54-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Round edges present a classic appearance
- Each pad is modified with a size label and a symbol representing content of recycled material
- A subtle texture prevents unit slide and uniform ribbing transfers load evenly
- The result is a pad that is lightweight, yet rugged
- Single lever handle for ease of control
- Matching bar/prep sink faucet for coordinated kitchen
- Engineered with uniform and generous ribbing for level loading, optimum strength and self-leveling ground support
- Unaffected by UV exposure or extreme weather
- Environmentally friendly, made from 98% recycled plastic
- Tested per ASTM D2299 with refrigerants, synthetic canine urine, compressor oil or salt solution
Documents
Specifications
- Collection:
- E Lite®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 2
- Length:
- 24
- Material:
- Plastic
- Material Type:
- Polypropylene
- Size:
- 24 in x 24 in x 2 in
- Thickness:
- 2 in
- UPC:
- 095247003228
- Width:
- 24