This product requires certification to purchase.

24 in. x 24 in. x 3 in. Plastic Equipment Pad - Grey

DiversiTech®

E Lite® 24 in. x 24 in. x 3 in. Plastic Equipment Pad - Grey

  • Fast #
  • Part #DIVEL24243
  • Item #1585292
  • Manufacturer Part #EL2424-3
5 out of 5 Customer Rating
Brand image
DiversiTech®

E Lite® 24 in. x 24 in. x 3 in. Plastic Equipment Pad - Grey

  • Fast #
  • Part #DIVEL24243
  • Item #1585292
  • Manufacturer Part #EL2424-3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 16 Case: 16 Pallet: 16
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Round edges present a classic appearance
  • Each pad is modified with a size label and a symbol representing content of recycled material
  • A subtle texture prevents unit slide and uniform ribbing transfers load evenly
  • The result is a pad that is lightweight, yet rugged
  • Engineered with uniform and generous ribbing for level loading, optimum strength and self-leveling ground support
  • Unaffected by UV exposure or extreme weather
  • Environmentally friendly, made from 98% recycled plastic
  • Tested per ASTM D2299 with refrigerants, synthetic canine urine, compressor oil or salt solution
  • Drillable making it easy to secure equipment to the pad if necessary
  • Made in the USA
  • Requires Certification

Documents


Specifications

Collection:
E Lite®
Color Finish Category:
Greys
Color Finish Name:
Grey
Height:
3 in
Length:
24 in
Material:
Plastic
Material Type:
Polypropylene
Size:
24 in x 24 in x 3 in
Thickness:
3 in
UPC:
095247076888
Width:
24 in