This product requires certification to purchase.

32 in. x 32 in. x 3 in. Plastic Equipment Pad - Grey

DiversiTech®

E Lite® 32 in. x 32 in. x 3 in. Plastic Equipment Pad - Grey

  • Fast #
  • Part #DIVEL32323
  • Item #1585295
  • Manufacturer Part #EL3232-3
5 out of 5 Customer Rating
Brand image
DiversiTech®

E Lite® 32 in. x 32 in. x 3 in. Plastic Equipment Pad - Grey

  • Fast #
  • Part #DIVEL32323
  • Item #1585295
  • Manufacturer Part #EL3232-3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 16 Case: 16
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Unaffected by UV or weather
  • Each pad is modified with a size label and a symbol representing content of recycled material
  • A subtle texture prevents unit slide and uniform ribbing transfers load evenly
  • The result is a pad that is lightweight, yet rugged
  • Requires Certification

Specifications

Collection:
E Lite®
Color Finish Category:
Greys
Color Finish Name:
Grey
Height:
3
Length:
32
Material:
Plastic
Material Type:
Polypropylene
Size:
32 in x 32 in x 3 in
Thickness:
2 in
UPC:
095247003242
Width:
32