32 in. x 32 in. x 2 in. Plastic Equipment Pad - Grey
E Lite® 32 in. x 32 in. x 2 in. Plastic Equipment Pad - Grey
Product Details
Product Details
- Hef-T-Pad®
- Injection molded plastic pad
- Drillable
- Neutral grey color
- Textured surface
- Stabilization foot
- Stabilization flange
- E Lite® is made from plastic (polypropylene), resulting in a pad that is lightweight and durable
- Engineered with uniform and generous ribbing for level loading, optimum strength and self-leveling ground support
- Unaffected by UV exposure or extreme weather
Documents
Specifications
- Allowable Load:
- 307 lbs
- Collection:
- E Lite®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 2
- Length:
- 32
- Material:
- Plastic
- Material Type:
- Polypropylene
- Size:
- 32 in x 32 in x 2 in
- Thickness:
- 2 in
- UPC:
- 095247414505
- Width:
- 32