50 in. x 42 in. x 3 in. Plastic Equipment Pad - Grey
E Lite® 50 in. x 42 in. x 3 in. Plastic Equipment Pad - Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- E Lite®
- Color Finish Name:
- Grey
- Height:
- 3
- Length:
- 50
- Material:
- Plastic
- Size:
- 50 in x 42 in x 3 in
- Width:
- 42