This product requires certification to purchase.

50 in. x 60 in. x 3 in. Plastic Equipment Pad - Grey

DiversiTech®

E Lite® 50 in. x 60 in. x 3 in. Plastic Equipment Pad - Grey

  • Fast #
  • Part #DIVEL50603
  • Item #10280570
  • Manufacturer Part #EL5060-3
5 out of 5 Customer Rating
Brand image
DiversiTech®

E Lite® 50 in. x 60 in. x 3 in. Plastic Equipment Pad - Grey

  • Fast #
  • Part #DIVEL50603
  • Item #10280570
  • Manufacturer Part #EL5060-3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
3 in
Length
50 in
Size
50 in x 60 in x 3 in
Width
60 in
Characteristics & Features
Collection
E Lite®
Color Finish Name
Grey
Material
Plastic