24 in. x 48 in. x 3 in. Plastic Equipment Pad - Black
EcoPad™ 24 in. x 48 in. x 3 in. Plastic Equipment Pad - Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- Collection:
- EcoPad™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 3 in
- Length:
- 24 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Size:
- 24 in x 48 in x 3 in
- Thickness:
- 3 in
- UPC:
- 095247157006
- Width:
- 48 in