30 in. x 30 in. x 2 in. Plastic Equipment Pad - Black
EcoPad™ 30 in. x 30 in. x 2 in. Plastic Equipment Pad - Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 24-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- No cracking and less breakage than concrete
- Extremely durable, yet lightweight
- UV resistant, unaffected by weather
- Generous ribbing for optimum, self-leveling ground support
- Outer edges have rounded corners with double-thick walls
- Uniform ribbing transfers load evenly
- Textured surface prevents equipment slippage
- Drillable for securing equipment
- Made of recycled material
- EcoPad® is environmentally friendly, made from 98% recycled plastic
Documents
Specifications
- Allowable Load:
- 270 lbs
- Collection:
- EcoPad™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 2 in
- Length:
- 30 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Size:
- 30 in x 30 in x 2 in
- Thickness:
- 2 in
- UPC:
- 095247136391
- Width:
- 30 in