36 x 40 x 3 in. Equipment Pad Plastic

You last purchased this on
 
DiversiTech®

EcoPad™ 36 x 40 x 3 in. Equipment Pad Plastic

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

EcoPad™ 36 x 40 x 3 in. Equipment Pad Plastic

  • Fast #
  • Part #DIVEP36403
  • Item #7775599
  • Manufacturer Part #EP3640-3
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Eco Pad is injection molded from polypropylene, creating a pad that is lightweight, but durable. It is constructed with generous ribbing for optimum strength and self leveling ground support.
  • Eco Pad® is environmentally friendly, made from 98% recycled plastic
  • The Eco Pad® EP3640-3 is a 36x40x3 in black plastic pad designed as a mounting base for condenser equipment. It is made with 98% recycled, UV inhibited material resulting in an environmentally friendly, weather resistant equipment pad.
  • Eco Pad® is made from plastic (polypropylene), resulting in a pad that is lightweight and durable
  • Requires Certification

Documents


Specifications

Allowable Load:
432 lbs
Collection:
EcoPad™
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
3 in
Length:
36 in
Material:
Plastic
Material Type:
Polypropylene
Size:
36 in x 40 in x 3 in
Thickness:
3 in
Vent Ducted or Ductless:
Ducted
Width:
40 in