This product requires certification to purchase.

50 in. x 42 in. x 3 in. Plastic Equipment Pad - Black

DiversiTech®

EcoPad™ 50 in. x 42 in. x 3 in. Plastic Equipment Pad - Black

  • Fast #
  • Part #DIVEP50423
  • Item #7681369
  • Manufacturer Part #EP5042-3
4.7 out of 5 Customer Rating
Brand image
DiversiTech®

EcoPad™ 50 in. x 42 in. x 3 in. Plastic Equipment Pad - Black

  • Fast #
  • Part #DIVEP50423
  • Item #7681369
  • Manufacturer Part #EP5042-3
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • The EcoPad® EP5042-3 is a 50x42x3 in black plastic pad designed as a mounting base for condenser equipment. It is made with 98% recycled, UV inhibited material resulting in an environmentally friendly, weather resistant equipment pad
  • EcoPad is injection molded from polypropylene, creating a pad that is lightweight, but durable. It is constructed with generous ribbing for optimum strength and self leveling ground support
  • EcoPad® is environmentally friendly, made from 98% recycled plastic
  • EcoPad® is made from plastic (polypropylene), resulting in a pad that is lightweight and durable
  • A subtle texture on pad surface prevents unit slide
  • Each pad is constructed with its size in raised letters on the side of the pad for easy identification
  • Tested per ASTM D2299 with refrigerants, synthetic canine urine, compressor oil or salt solution
  • Drillable making it easy to secure equipment to the pad if necessary
  • Made in the USA
  • Requires Certification

Documents

Dimensions & Measurements
Allowable Load
630 lbs
Height
3 in
Length
50 in
Size
50 in x 42 in x 3 in
Thickness
3 in
Width
42 in
Characteristics & Features
Collection
EcoPad™
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
UPC
095247156962