Extra Large Flat Wall or Siding Mounted Bracket with 3 Arms
Extra Large Flat Wall or Siding Mounted Bracket with 3 Arms
Product Details
Product Details
- Made from 14 gauge 316 stainless steel
- Hurricane rated
- Includes 3 mounting arms to accommodate equipment with 3 mounting feet
Specifications
- Allowable Load:
- 350 lb
- Gauge (metal):
- 14
- Height:
- 18-5/16
- Length:
- 29-1/8
- Material:
- Steel
- Product Type:
- Bracket
- UPC:
- 095247165049
- Width:
- 44