FASCO A079 BLOWER RPLC,GOODMAN
FASCO A079 BLOWER RPLC,GOODMAN
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- OEM direct replacement draft inducer blower
- Shaded pole
- Thermally protected
- Class B insulation, 40° C ambient
- Sleeve bearings
- 24 in leads with one stripped, one flag terminal
Specifications
- AMP:
- 1.1
- CSA Certified:
- Yes
- Diameter:
- 3-3/10
- Fan Speeds:
- 1
- Frame Size:
- 3.3
- Horsepower:
- 1/50
- Motor Enclosure:
- Open Air Over (OAO)
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Blower
- RPM:
- 3000
- RPM Range:
- 1400 and Above
- Type:
- DIVA079
- UL Listed:
- Yes
- Volts:
- 115V